Beli microscope olympus di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OLYMPUS Microscope Biological (Mikroskop Biologi)Deskripsi:- Ergonomic grips add safety when retrieving the microscope from high places.- Colored grips indicate the appropriate places to hold the microscope.- Smooth, rounded design eliminates sharp edges.- The CX23 microscope is one of the lightest in its class, with a total weight of approx. 5.9 kg (13.01 lbs). - The arm is angled to keep users’ wrists in a comfortable, neutral position.- The eyepiece can be fixed in place to help prevent damage or loss during transport.- A rackless stage and stage cover enable safety and stability during long periods of use.- A locking pin keeps the observation tube in place.- Interpupillary adjustments, ranging from 48 to 75 mm (1.9 to 3 in.), enables individual users to set it to their needs.- Eyepoint adjustments accommodate the user’s height and provide greater comfort.- Left and right diopter adjustments enable optimal focus for each eye.
- OLYMPUS Stereomicroscope (Mikroskop Stereo)atribut:
- Size (mm): 194x253x368
- Cylindrical Type: binocular/inclination 45°
- Integrated Magnification (x): 6.7 to 45
- Width Of Eye (mm): 52 to 76
- Zoom Ratio: 6.7: 1
- Operating Distance (mm): 110
- Eyepiece: WHSZ 10 x
- Objective Lens (x): 0.67 to 4.5
- Package Size (mm): 370x550x500
- OLYMPUS Stereo microscopeatribut:
- Inclination angle (°): 45 (lens barrel tilt angle)
- Set Contents: .SZ61 zoom body .Eyepiece WHSZ10X (2 pieces) .Standard stand SZ2-ST .Black and white stage plate SZ2-SPBW
- AS ONE Binocular Polarizing MicroscopeDeskripsi:Suitable for geology, petrology, mineralogy, toxicology, pharmacy and forensics.atribut:
- AS ONE Part Number: 3-6353-01
- Power Cord (m): 1.6
- Accessories: Quarter Wave Plate, Full Wave Red Plate, Quartz Wedge
- Dimensions (mm): 270×180×470
- Lens Barrel Format: Monocular (tilt angle 45°/360° rotation type)
- Eyepiece: WF10×(18mm), with reticle
- Capacitor Type: NA1.25 with iris diaphragm and filter holder
- Filter: blue
- Illumination: 6V (20W) (halogen, adjustable brightness)
- Mass (kg): 6
- Objective Lens: Strain-free, 4×; 10×; 40×(S)
- Type: binocular
- Rehaze Microscope Binocular LED (Mikroskop Binokular)Deskripsi:Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.atribut:
- Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
- Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
- Viewing Head: Sliding Binocular Head Inclined at 45
- Stage: Double Layer Mechanical
- Stage Size (mm): 140x150
- Moving Range (mm): 75x45
- Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
- DC Output (V): 6
- Focusing: Coaxial Coarse and Fine Adjustment
- Focusing Interval (mm): 0.002
- Focusing Range (mm): 30
- Illumination: LED Lamp With Battery Charging, Adjustable Brightness
- Power AC Input (V): 220/22/110 (50Hz)
- Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)Deskripsi:These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.atribut:
- Zoom: 0.7-4.5x Objectives
- Nexcope Microscope Binocular (Mikroskop Binokular)atribut:
- Objective: Achromatic Objective 4X, 10X, 40X, 100X
- Stage: Double Layers Mechanical Stage 140X140mm/75X50mm
- Nose Piece: 4-Hole
- Mshot Microscope Metallurgical (Mikroskop metalurgi)Deskripsi:MJ31 is a metallurgical microscope suitable for observation of transparent and non transparent object, it has transmitted and reflected lighting system, both are takes use of cool LED lamp with less thermal after long time working, to offer better clarity. The epi-illumination is kohler lighting and internal set polarization components to achieve polarizing observation. Objectives are long working distance and compatible to glass slide has cover glass and sample without cover glass.What is more, it is flexible expand to dark-field observation if needed. The microscope is good applied to observation of semiconductor inspection, FPD, PCB baord, metal material, industry manufacturign field, geology, electronics and etc.
- AS ONE Led Plan Lens Biological MicroscopeDeskripsi:Ergonomic design for excellent observation and portability. A plan achromatic objective lens is used to obtain a bright and clear contrast image. It is also possible to charge and use.atribut:
- Stage Dimensions (mm): 143×120
- Lens Barrel Format: Tilt angle 45°
- Body Dimensions (mm): 235×151×362
- Lighting Device Voltage (V): 100 to 240 (50/60Hz)
- Eyepiece: 10x (field number 18)
- Capacitor Type: Abbe formula (N.A1.25)
- Illumination: LED lighting
- Interpupillary Distance Adjustment Range (mm): 54-76
- Mass (kg): 5
- Objective Lens: 4×/NA0.1; 10×/NA0.25; S40×/NA0.65; S100×/NA1.25(oil)
- Overall Magnification: 40 to 1000×
- Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)atribut:
- Dimensions (mm): 360x170x214
- Type: Binocular
- S100x Objective: Yes
- Mechanical X-Y Stage: Yes
- NeoLED: Yes
- Batteries: Yes
- Weight (kg): 2.95
- Euromex Microscope Binocular Digital (Mikroskop Digital)Deskripsi:The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.atribut:
- Dimensions (mm): 260x175x220
- Type: Binocular
- Zoom: 1x/2x/4x Objectives
- Stand Type: Rack & Pinion
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- Euromex Microscope (Mikroskop Digital)Deskripsi:Microscopes for education need to be easy-to use and student-friendly, which means able to withstand extensive use and rough handling. High quality, yet affordably priced Euromex microscopes specifically match these demands due to the well-thought construction and usage of top-class materialsThe modern MicroBlue is an entry-level microscope and is especially appreciated when budget is limited. The basic model comes with a fixed lens condenser and a plain stage. All models with an integrated mechanical stage are supplied with an Abbe condenser. All models are equipped with 35 mm achromatic objectives. The supplied rechargeable batteries enable cordless operationThe MicroBlue is also available with a 7” LCD screen. This microscopes has all the features of the regular MicroBlue but is standard equipped with a 7” HD LCD screen. This screen allows live viewing, save images and videos and even has a basic line measurement function included! The HD LCD screen models can only be operated as a stand-alone- Entry-level upright microscopes- Standard, digital and LCD models- Provided with APL (Antimicrobial Protection Layer)- LED and NeoLED illumination- Ergonomic carrying grip- Mono, bino and trinocular models- Revolving reversed nosepiece- Integrated X-Y mechanical stage- Cordless operationatribut:
- Digital LCD 7inch: Yes
- Maximum Objectives: 3
- 4/10/S40x Objectives: Yes
- LED: Yes
- Batteries: Yes
- Mshot Polarizing MicroscopeDeskripsi:MP30 Polarizing Microscope is a kind of essential instrument for studying and identifying the materials with double refraction characteristics, by using polarizing feature. This microscope is widely used in many fields, such as observation of crystalline inclusions, muscle tissue, nerve tissue, plant fiber and other structural details of the teeth, bone, and living cells, as well as analysis of drug composition and properties. Furthermore, in the field of inorganic chemistry, the fine structure of crystallization conditions of various kinds of salts which cannot be seen in natural light can be observation through polarizing microscope.atribut:
- Intermediate Attachment: Pull type Bertrand lens and center adjustable
- Minimum Graduation in Fine Movement (μm): 2
- Observation Tube Type: Trinocular, 100% light pass for photography capable
- TRUSCO Stereo Microscopeatribut:
- Width (mm): 200
- Weight (kg): 3.6
- Height (mm): 275
- Depth (mm): 255
- Working Distance (mm): 100
- Work Observable Height (mm): 95
- Taikang Freeze Dryeratribut:
- Material: Stainless Steel
- Vacuum Degree (Pa): 5
- Cole Parmer Stereozoom Binocular Microscope With Tablet DisplayDeskripsi:This stereozoom microscope is the all-in-one image capture solution. The built-in 8" (20.3 cm) LCD display allows you to view your specimen while the internal camera captures the image. Edit, measure, and annotate saved images directly on the touchscreen or on a computer with the included software. Display features an Android operating system and a micro-SD card slot for the included SD card. Wi-Fi signal connects to a computer or tablet for image downloading and sharing.atribut:
- Magnification: 10x to 40x, zoom
- Maximum Magnification: 40x
- Head configuration: Trinocular
- Resolution (MP): 5
- Eyepiece Magnification: 10x
- Interpupillary Distance (mm): 49 to 74
- Cable (s): HDMI
- Eyepieces: Widefield
- Illuminator (s): LED: top only, bottom only, or dual illumination
- Output: HDMI, micro SD card, Wi-Fi
- Power (Hz): 50/60
- Power (V AC): 100 to 240
Daftar Harga microscope olympus Terbaru October 2026
| OLYMPUS Microscope Biological (Mikroskop Biologi) | Rp35.999.900 |
| OLYMPUS Stereomicroscope (Mikroskop Stereo) | Rp58.999.900 |
| OLYMPUS Stereo microscope | Rp38.999.900 |
| AS ONE Binocular Polarizing Microscope | Rp67.999.900 |
| Rehaze Microscope Binocular LED (Mikroskop Binokular) | Rp6.399.900 |
| Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo) | Rp26.999.900 |
| Nexcope Microscope Binocular (Mikroskop Binokular) | Rp6.799.900 |
| Mshot Microscope Metallurgical (Mikroskop metalurgi) | Rp85.999.900 |
| AS ONE Led Plan Lens Biological Microscope | Rp22.999.900 |
| Euromex Microscope Binocular with Achromatic (Mikroskop Binokular) | Rp19.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/nkP111199848-1.jpg)
/3oP108258132-1.jpg)


/qnP109115959-1.jpg)
/ozP103679899-1.jpg)
/50P107418180-1.jpg)
/iyP111371682-1.jpg)

/mgP103679808-1.jpg)
/myP103679826-1.jpg)

/36P108258114-1.jpg)
/p2P101562902-8.jpg)
/85P109118293-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)